Motion
GS81107

NTN
GS81107

Cylindrical Roller Thrust Bearing - 37 mm ID, 52 mm OD, 0.1378 in Width
MI ITEM #09332567
MFR #GS81107
List Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81107

Cylindrical Roller Thrust Bearing - 37 mm ID, 52 mm OD, 0.1378 in Width
MI ITEM #09332567
MFR #GS81107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.75/each for your price

Overview

Mfr description
GS81107 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Fillet Radius
    0.600 mm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359067347
  • UPC_NO
    4547359067347
  • Harmonization Code
    8482.99.2540
  • Weight
    0.073 lbs
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought