Motion
GS81111

NTN
GS81111

Cylindrical Roller Thrust Bearing - 57 mm ID, 78 mm OD, 5 mm Width
Mi Item #09332568
MFR #GS81111
Price$54.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81111

Cylindrical Roller Thrust Bearing - 57 mm ID, 78 mm OD, 5 mm Width
Mi Item #09332568
MFR #GS81111

Mfr description
GS81111 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.74/each

Specifications

Dimensions

  • Bore Diameter  
    57 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.209 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359067408
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359067408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)