Motion
GS81118

NTN
GS81118

Cylindrical Roller Thrust Bearing - 92 mm ID, 120 mm OD, 0.2559 in Width
Mi Item #09332571
MFR #GS81118
Price$123.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81118

Cylindrical Roller Thrust Bearing - 92 mm ID, 120 mm OD, 0.2559 in Width
Mi Item #09332571
MFR #GS81118

Mfr description
GS81118 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.04/each

Specifications

Dimensions

  • Bore Diameter  
    92 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    0.2559 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.551 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359067521
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359067521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)