Motion
GS81124

NTN
GS81124

Cylindrical Roller Thrust Bearing - 122 mm ID, 155 mm OD, 7 mm Width
Mi Item #09332574
MFR #GS81124
Price$225.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81124

Cylindrical Roller Thrust Bearing - 122 mm ID, 155 mm OD, 7 mm Width
Mi Item #09332574
MFR #GS81124

Mfr description
GS81124 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.08/each

Specifications

Dimensions

  • Bore Diameter  
    122 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    155 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.915 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359067552
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359067552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)