Motion
H219X

NTN
H219X

Adapter Sleeve - 85 mm Bore Dia., 55 mm Overall Length, Steel Material
MI ITEM #09332584
MFR #H219X
Your Price$310.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H219X

Adapter Sleeve - 85 mm Bore Dia., 55 mm Overall Length, Steel Material
MI ITEM #09332584
MFR #H219X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$310.36/each(List $356.91)

Overview

Mfr description
H219X BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    85 mm
  • Overall Length
  • Overall Width
    55 mm
  • Material / Coating
    Steel
  • Outside Diameter
    125 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN19
  • Harmonization Code
    8482.99.6510
  • Lock Washer Number
    AW19X
  • Country of Origin
    JP
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359078879
  • UPC_NO
    4547359078879
  • Weight
    3.02 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought