Specifications
Dimensions
- Bore Diameter2.6875 in
Details
- Harmonization Code8482.99.6510
- Manufacturer Upc Number4547359862768
- Product TypeAdapter Sleeves
- SeriesH
- UPC_NO4547359862768
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)