Motion
H2326

NTN
H2326

Adapter, Sleeve with Lockwasher
MI ITEM #09332586
MFR #H2326
Price$1,127.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2326

Adapter, Sleeve with Lockwasher
MI ITEM #09332586
MFR #H2326

Mfr description
H2326 AUTO PART
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.21/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Outside Diameter
    165 mm
  • Overall Length  
    121 mm
  • Overall Width
    121 mm
  • Weight
    10.141 lbs

Details

  • Lock Nut Number
    AN26
  • Lock Washer Number
    AW26
  • Manufacturer Upc Number
    4547359079128
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)