Motion
H2334

NTN
H2334

Adapter, Sleeve with Lockwasher
MI ITEM #09332587
MFR #H2334
Price$2,393.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2334

Adapter, Sleeve with Lockwasher
MI ITEM #09332587
MFR #H2334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,393.78/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Outside Diameter
    220 mm
  • Overall Length  
    154 mm
  • Overall Width
    154 mm
  • Weight
    22.487 lbs

Details

  • Lock Nut Number
    AN34
  • Lock Washer Number
    AW34
  • Manufacturer Upc Number
    4547359079166
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079166

Overview

Mfr description
H2334 BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought