Motion
H3024

NTN
H3024

Adapter Sleeve - 110 mm Bore Dia., 72 mm Overall Length, Steel Material
MI ITEM #09332589
MFR #H3024
List Price$982.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3024

Adapter Sleeve - 110 mm Bore Dia., 72 mm Overall Length, Steel Material
MI ITEM #09332589
MFR #H3024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$982.55/each for your price

Overview

Mfr description
H3024 BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    110 mm
  • Overall Length
  • Overall Width
    72 mm
  • Material / Coating
    Steel
  • Outside Diameter
    145 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN24L
  • Lock Washer Number
    AW24L
  • Series
    H
  • Manufacturer Upc Number
    4550253013754
  • UPC_NO
    4550253013754
  • Weight
    4.255 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought