Motion
H3024X

NTN
H3024X

Adapter Sleeve - 110 mm Bore Dia.
MI ITEM #09332590
MFR #H3024X
List Price$982.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3024X

Adapter Sleeve - 110 mm Bore Dia.
MI ITEM #09332590
MFR #H3024X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$982.55/each for your price

Overview

Mfr description
H3024X BEARING UNIT

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    110 mm
  • Taper
    1:12
  • Harmonization Code
    8482.99.6510
  • Series
    H
  • Manufacturer Upc Number
    4547359079517
  • UPC_NO
    4547359079517
  • Weight
    4.184 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought