Motion
H307X

NTN
H307X

Adapter Sleeve -
Mi Item #09332594
MFR #H307X
Price$48.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H307X

Adapter Sleeve -
Mi Item #09332594
MFR #H307X

Mfr description
H307X BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.05/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Weight
    0.324 lbs

Details

  • Harmonization Code
    8482.99.6510
  • Manufacturer Upc Number
    4547359079708
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)