Motion
H310

NTN
H310

Adapter Sleeve -
Mi Item #09332596
MFR #H310
Price$43.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H310

Adapter Sleeve -
Mi Item #09332596
MFR #H310

Mfr description
H310 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.41/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Thread Size  
    M50 x 1.5
  • Weight
    0.303 kg

Details

  • Harmonization Code
    8482.99.6510
  • Manufacturer Upc Number
    3413520033743
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    3413520033743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)