Motion
H3156

NTN
H3156

Adapter, Sleeve with Lockplate
Mi Item #09332599
MFR #H3156
Price$7,201.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3156

Adapter, Sleeve with Lockplate
Mi Item #09332599
MFR #H3156

Mfr description
H3156 BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,201.40/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Outside Diameter
    350 mm
  • Overall Length  
    192 mm
  • Overall Width
    192 mm
  • Weight
    54.013 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN56
  • Lock Plate Number
    AL56
  • Manufacturer Upc Number
    4547359079968
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)