Motion
HA2316

NTN
HA2316

Adapter, Sleeve with Lockwasher
Mi Item #09332611
MFR #HA2316
Price$447.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2316

Adapter, Sleeve with Lockwasher
Mi Item #09332611
MFR #HA2316

Mfr description
HA2316 BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.15/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Outside Diameter
    105 mm
  • Overall Length  
    78 mm
  • Overall Width
    3.0709 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN16
  • Lock Washer Number
    AW16
  • Manufacturer Upc Number
    4547359895797
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359895797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)