Specifications
Dimensions
- Weight3.527 lbs
Details
- Harmonization Code8482.99.6510
- Manufacturer Upc Number4547359902679
- Product TypeAdapter Sleeves
- SeriesHA
- UPC_NO4547359902679
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)