Motion
HCK1015V51

NTN
HCK1015V51

Drawn Cup Needle Roller Bearing - HCK Type
Mi Item #09332615
MFR #HCK1015V51
Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HCK1015V51

Drawn Cup Needle Roller Bearing - HCK Type
Mi Item #09332615
MFR #HCK1015V51

Mfr description
HCK1015V51 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.76/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    0.3681 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.015 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    None
  • Closure Type
    Closed End
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HCK1015V51 Drawn Cup Needle Roller Bearing offers a 10 mm bore diameter, closed end closure type, 15 mm outside diameter, 0.3681 in overall width, and 0.015 lbs weight, making it ideal for shaft-end applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359069198
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359069198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)