Motion
HE2305

NTN
HE2305

Adapter Sleeve - 37 mm OD, 20 mm Width
Mi Item #09332616
MFR #HE2305
Price$99.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2305

Adapter Sleeve - 37 mm OD, 20 mm Width
Mi Item #09332616
MFR #HE2305

Mfr description
HE2305 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.87/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    37 mm
  • Overall Width
    35 mm
  • Weight
    0.198 lbs

Details

  • Harmonization Code
    8482.99.6510
  • Manufacturer Upc Number
    4547359069433
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    4547359069433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)