Motion
HK0609T2

NTN
HK0609T2

Drawn Cup Needle Roller Bearing - 6 mm Bore, 75.865 mm OD, 47.63 mm Width
Mi Item #09332636
MFR #HK0609T2
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK0609T2

Drawn Cup Needle Roller Bearing - 6 mm Bore, 75.865 mm OD, 47.63 mm Width
Mi Item #09332636
MFR #HK0609T2

Mfr description
HK0609T2 NEEDLE ROLLER BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.79/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    2.9868 in
  • Overall Width  
    47.6 mm
  • Weight
    0.004 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.40.0000
  • Long Description
    The HK0609T2 Drawn Cup Needle Roller Bearing offers a 6 mm bore diameter, 2.9868 in outside diameter, 47.6 mm overall width, and 0.004 lbs weight, making it ideal for miniature precision equipment.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359070583
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359070583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)