Motion
HK1622ZWD

NTN
HK1622ZWD

Drawn Cup Needle Roller Bearing - Double Row HK, HMK Type
MI ITEM #09332638
MFR #HK1622ZWD
Your Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1622ZWD

Drawn Cup Needle Roller Bearing - Double Row HK, HMK Type
MI ITEM #09332638
MFR #HK1622ZWD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.30/each(List $25.66)

Overview

Mfr description
HK1622ZWD NEEDLE ROLLER BEARING

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    15000 rpm
  • Lubrication Hole Type
    Oil Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359071528
  • UPC_NO
    4547359071528
  • Weight
    0.049 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1622ZWD Drawn Cup Needle Roller Bearing has a 16 mm bore diameter, open closure type, 22 mm outside diameter, 22 mm overall width, and 0.049 lbs weight, making it ideal for heavy-duty compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text