Motion
HKS23.3X29.7X9PX#01

NTN
HKS23.3X29.7X9PX#01

Drawn Cup Needle Roller Bearing - 23.39 mm Bore
Mi Item #09332651
MFR #HKS23.3X29.7X9PX#01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HKS23.3X29.7X9PX#01

Drawn Cup Needle Roller Bearing - 23.39 mm Bore
Mi Item #09332651
MFR #HKS23.3X29.7X9PX#01

Mfr description
HKS23.3X29.7X9PX#01 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    23.3 mm
  • Weight
    0.028 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The HKS23.3X29.7X9PX#01 Drawn Cup Needle Roller Bearing offers a 23.3 mm bore diameter and 0.028 lbs weight, making it ideal for compact mechanical assemblies.
  • Manufacturer Upc Number
    4547359070408
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359070408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)