Specifications
Dimensions
- Bore Diameter4.5000 in
- Cone Width1.6250 in
Details
- Bore TypeStraight
- Product TypeTapered Roller Bearing Cones
- UPC_NO4547359073096
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)