Motion
MR283720

NTN
MR283720

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #09332658
MFR #MR283720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR283720

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #09332658
MFR #MR283720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    2.3125 in
  • Overall Width  
    1.2500 in
  • Weight
    0.45 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The MR283720 Needle Roller Bearing features a 1.7500 in bore diameter, 2.3125 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.45 lbs, making it suitable for demanding assemblies.
  • Manufacturer Upc Number
    4547359103663
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12500 lbf
  • Radial Static Load Capacity
    21500 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359103663

Overview

Mfr description
HL-PK47.2X66.2X3#12 AUTO PART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought