Motion
HM162649/HM162610

NTN
HM162649/HM162610

Tapered Roller Bearing Set - 346.075 mm Bore, 508 mm OD, 103.1875 mm Width, 0.1300 in, 3.300 mm Fillet Radius
MI ITEM #09332663
MFR #HM162649/HM162610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HM162649/HM162610

Tapered Roller Bearing Set - 346.075 mm Bore, 508 mm OD, 103.1875 mm Width, 0.1300 in, 3.300 mm Fillet Radius
MI ITEM #09332663
MFR #HM162649/HM162610

Mfr description
HM162649/HM162610 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    13.6250 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    4.0000 in, 101.600 mm
  • Outside Diameter
    508 mm
  • Overall Width
    103.1875 mm

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    HM162649
  • Compatible Cup
    HM162610
  • Harmonization Code
    8482.20.0060
  • Manufacturer Upc Number
    4547359877571
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)