Motion
HM259049/HM259010

NTN
HM259049/HM259010

Tapered Roller Bearing Set - 12.5000 in Bore, 17.6250 in OD, 3.3750 in Width, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #09332672
MFR #HM259049/HM259010
Price$15,314.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HM259049/HM259010

Tapered Roller Bearing Set - 12.5000 in Bore, 17.6250 in OD, 3.3750 in Width, Class 4 Precision, 0.1300 in, 3.300 mm Fillet Radius
Mi Item #09332672
MFR #HM259049/HM259010

Mfr description
HM259049/HM259010 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,314.71/each

Specifications

Dimensions

  • Bore Diameter  
    12.5000 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    3.3750 in, 85.725 mm
  • Outside Diameter
    17.6250 in
  • Overall Width
    3.3750 in
  • Precision Rating
    Class 4

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    HM259049
  • Compatible Cup
    HM259010
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1260 kN
  • Harmonization Code
    8482.20.0067
  • Manufacturer Upc Number
    4547359666397
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    2680 kN
  • UPC_NO
    4547359666397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)