Motion
HM267110

NTN
HM267110

Cup for Tapered Roller Bearing - Inch Series and J Series
Mi Item #09332676
MFR #HM267110
Price$9,234.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HM267110

Cup for Tapered Roller Bearing - Inch Series and J Series
Mi Item #09332676
MFR #HM267110

Mfr description
HM267110 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,234.73/each

Specifications

Dimensions

  • Cup Width  
    2.9375 in
  • Fillet Radius
    0.1300 in
  • Outside Diameter  
    19.2500 in

Details

  • Bearing Material
    Case Carburized Steel
  • Manufacturer Upc Number
    4547359865813
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    4547359865813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)