Specifications
Dimensions
- Precision RatingABMA Class 2 (Inch)
Details
- Bore TypeCylindrical
- Cage MaterialSteel
- Manufacturer Upc Number4550253070085
- Product TypeTapered Roller Bearing Cups
- UPC_NO4550253070085
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)