Specifications
Details
- Cage MaterialSteel
- Cage TypePressed - Window Type
- Harmonization Code8482.20.0081
- Manufacturer Upc Number4547359876154
- Product TypeTapered Roller Bearing Cones
- UPC_NO4547359876154
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)