Motion
HM804810PX1

NTN
HM804810PX1

Cup for Tapered Roller Bearing - Inch Series and J Series
Mi Item #09332688
MFR #HM804810PX1
Price$59.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HM804810PX1

Cup for Tapered Roller Bearing - Inch Series and J Series
Mi Item #09332688
MFR #HM804810PX1

Mfr description
HM804810PX1 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.41/each

Specifications

Dimensions

  • Cup Width  
    0.9063 in
  • Fillet Radius
    0.1300 in
  • Outside Diameter  
    3.7500 in
  • Weight
    0.769 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Manufacturer Upc Number
    4547359475401
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    4547359475401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)