Motion
HMK0814LL

NTN
HMK0814LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
MI ITEM #09332713
MFR #HMK0814LL
List Price$42.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK0814LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
MI ITEM #09332713
MFR #HMK0814LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.24/each for your price

Overview

Mfr description
HMK0814LL NEEDLE ROLLER BEARING

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Seal Material
    Nitrile Rubber
  • Precision Rating
    ISO Class 0
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359073218
  • UPC_NO
    4547359073218
  • Weight
    0.017 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HMK0814LL Drawn Cup Needle Roller Bearing has an 8 mm bore diameter, sealed closure type, 15 mm outside diameter, 14 mm overall width, and 0.017 lbs weight, making it ideal for applications requiring enhanced contamination protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text