Motion
HMK0815

NTN
HMK0815

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332714
MFR #HMK0815
List Price$18.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK0815

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332714
MFR #HMK0815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.59/each for your price

Overview

Mfr description
HMK0815 NEEDLE ROLLER BEARING

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    30000 rpm
  • Precision Rating
    ISO Class 0
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359073225
  • UPC_NO
    4547359073225
  • Weight
    0.022 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HMK0815 Drawn Cup Needle Roller Bearing has an 8 mm bore diameter, open closure type, 15 mm outside diameter, 15 mm overall width, and 0.022 lbs weight, making it ideal for high-load compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought