Motion
HMK0916

NTN
HMK0916

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332715
MFR #HMK0916
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK0916

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332715
MFR #HMK0916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.52/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.026 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The HMK0916 Drawn Cup Needle Roller Bearing offers a 9 mm bore diameter, open closure type, 16 mm outside diameter, 16 mm overall width, and 0.026 lbs weight, making it ideal for compact industrial drives.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359073256
  • Material
    Steel
  • Max Rpm
    27000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073256

Overview

Mfr description
HMK0916 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought