Motion
HMK1014LL

NTN
HMK1014LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
MI ITEM #09332716
MFR #HMK1014LL
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1014LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
MI ITEM #09332716
MFR #HMK1014LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.36/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HMK1014LL Drawn Cup Needle Roller Bearing features a 10 mm bore diameter, sealed closure type, 17 mm outside diameter, 14 mm overall width, and 0.02 lbs weight, making it well suited for light industrial systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359073294
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073294

Overview

Mfr description
HMK1014LL NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought