Motion
HMK1416V10

NTN
HMK1416V10

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #09332720
MFR #HMK1416V10
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1416V10

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #09332720
MFR #HMK1416V10

Mfr description
HMK1416V10 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.033 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HMK1416V10 Drawn Cup Needle Roller Bearing features a 14 mm bore diameter, open closure type, 22 mm outside diameter, 16 mm overall width, and 0.033 lbs weight, making it suitable for precision applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359862836
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359862836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)