Motion
HMK1718L/3AS

NTN
HMK1718L/3AS

Drawn Cup Needle Roller Bearing - 17 mm Bore, 130 mm OD, 70 mm Width
Mi Item #09332725
MFR #HMK1718L/3AS
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1718L/3AS

Drawn Cup Needle Roller Bearing - 17 mm Bore, 130 mm OD, 70 mm Width
Mi Item #09332725
MFR #HMK1718L/3AS

Mfr description
HMK1718L/3AS NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    70 mm
  • Weight
    0.041 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HMK1718L/3AS Drawn Cup Needle Roller Bearing features a 17 mm bore diameter, 130 mm outside diameter, 70 mm overall width, and 0.041 lbs weight, making it suitable for precision machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HMK1718L/3AS
  • Manufacturer Upc Number
    4547359073645
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359073645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)