Motion
HMK1819

NTN
HMK1819

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332727
MFR #HMK1819
List Price$40.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1819

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332727
MFR #HMK1819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.93/each for your price

Overview

Mfr description
HMK1819 NEEDLE ROLLER BEARING

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    13000 rpm
  • Precision Rating
    ISO Class 0
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359073737
  • UPC_NO
    4547359073737
  • Weight
    0.053 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HMK1819 Drawn Cup Needle Roller Bearing offers an 18 mm bore diameter, open closure type, 25 mm outside diameter, 19 mm overall width, and 0.053 lbs weight, making it ideal for moderate load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text