Motion
HMK1825

NTN
HMK1825

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332728
MFR #HMK1825
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1825

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332728
MFR #HMK1825

Mfr description
HMK1825 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    25 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.068 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The HMK1825 Drawn Cup Needle Roller Bearing features an 18 mm bore diameter, open closure type, 25 mm outside diameter, 25 mm overall width, and 0.068 lbs weight, making it suitable for heavy-duty drive assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359073775
  • Material
    Steel
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)