Specifications
Dimensions
- Bore Diameter20 mm
- Outside Diameter27 mm
- Overall Width26 mm
- Precision RatingISO Class 0
- Weight0.068 lbs
Details
- Bearing MaterialSteel
- Bore TypeRound
- Cage MaterialSteel
- Closure TypeSealed
- Harmonization Code8482.40.0000
- Internal ClearanceCN
- Long DescriptionThe HMK2026LL Drawn Cup Needle Roller Bearing offers a 20 mm bore diameter, sealed closure type, 27 mm outside diameter, 26 mm overall width, and 0.068 lbs weight, making it ideal for heavy-duty compact equipment.
- Lubrication Hole TypeNo Hole
- Manufacturer Upc Number4547359073904
- Operating Temperature Range-40 to 250 ºF
- Product TypeDrawn Cup Needle Roller Bearings
- Seal MaterialNitrile Rubber
- Type Of BearingNeedle Roller Bearing
- UPC_NO4547359073904
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)