Motion
HMK2030

NTN
HMK2030

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #09332730
MFR #HMK2030
Price$20.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2030

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #09332730
MFR #HMK2030

Mfr description
HMK2030 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.13/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HMK2030 Drawn Cup Needle Roller Bearing has a 20 mm bore diameter, open closure type, 27 mm outside diameter, 30 mm overall width, and 0.09 lbs weight, making it ideal for high-load industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359073911
  • Material
    Steel
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)