Motion
HMK2523L

NTN
HMK2523L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
MI ITEM #09332734
MFR #HMK2523L
Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2523L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
MI ITEM #09332734
MFR #HMK2523L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.82/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HMK2523L Drawn Cup Needle Roller Bearing features a 25 mm bore diameter, single seal closure type, 33 mm outside diameter, 23 mm overall width, and 0.09 lbs weight, making it well suited for machinery requiring moderate sealing.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359074208
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074208

Overview

Mfr description
HMK2523L NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought