Motion
HMK2526LL

NTN
HMK2526LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
Mi Item #09332735
MFR #HMK2526LL
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2526LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
Mi Item #09332735
MFR #HMK2526LL

Mfr description
HMK2526LL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.85/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.095 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HMK2526LL Drawn Cup Needle Roller Bearing has a 25 mm bore diameter, sealed closure type, 33 mm outside diameter, 26 mm overall width, and 0.095 lbs weight, making it ideal for contaminated operating environments.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359074239
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)