Motion
HMK3028L

NTN
HMK3028L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
MI ITEM #09332737
MFR #HMK3028L
Price$43.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK3028L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
MI ITEM #09332737
MFR #HMK3028L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.05/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.168 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HMK3028L Drawn Cup Needle Roller Bearing has a 30 mm bore diameter, single seal closure type, 40 mm outside diameter, 28 mm overall width, and 0.168 lbs weight, making it ideal for industrial drive applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359074420
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074420

Overview

Mfr description
HMK3028L NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought