Motion
HMK3230V8

NTN
HMK3230V8

Drawn Cup Needle Roller Bearing - 32 mm Bore, 140 mm OD, 72 mm Width
MI ITEM #09332738
MFR #HMK3230V8
Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK3230V8

Drawn Cup Needle Roller Bearing - 32 mm Bore, 140 mm OD, 72 mm Width
MI ITEM #09332738
MFR #HMK3230V8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.96/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    72 mm
  • Weight
    0.202 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HMK3230V8 Drawn Cup Needle Roller Bearing has a 32 mm bore diameter, 140 mm outside diameter, 72 mm overall width, and 0.202 lbs weight, making it ideal for large-scale industrial systems.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359665222
  • Material
    Steel
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359665222

Overview

Mfr description
HMK3230V8 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought