Motion
HMK4015V3

NTN
HMK4015V3

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332741
MFR #HMK4015V3
Your Price$54.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK4015V3

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09332741
MFR #HMK4015V3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.63/each(List $62.82)

Overview

Mfr description
HMK4015V3 NEEDLE ROLLER BEARING

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Precision Rating
    ISO Class 0
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359074697
  • UPC_NO
    4547359074697
  • Weight
    0.11 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HMK4015V3 Drawn Cup Needle Roller Bearing offers a 40 mm bore diameter, open closure type, 50 mm outside diameter, 15 mm overall width, and 0.11 lbs weight, making it ideal for industrial equipment requiring compact radial support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text