Overview
Mfr description
HSB010CDBCS04P4 PRECISION
Specifications
- Bore Diameter
- Outside Diameter
- Bore TypeStraight
- Overall Width
- Weight1.107 lbs
- Contact Angle15 °
- Snap Ring IncludedWithout Snap Ring
- ConfigurationTwo
- Closure TypeOpen
- Bearing TypeDuplex Angular Contact Bearings
- Radial Dynamic Load Capacity7650 lbf
- Radial Static Load Capacity5150 lbf
- Bearing MaterialHigh Carbon Chrome Steel
- Max Rpm15000 rpm
- Precision RatingISO Class 4
- Cage MaterialNylon
- Cage TypeFiber Glass Reinforced
- Inner Ring Width0.6299 in, 16.000 mm
- Maximum RPM (Grease)11000 rpm
- DescriptionHSB010CDBCS04P4 PRECISION
- Outer Ring Width16 mm
- Fillet Radius0.0394 in, 1.000 mm
- Country of OriginJP
- Harmonization Code8482.10.5028
- Manufacturer Upc Number4547359862843
- Product TypeDuplex Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data