Motion
HSB014CDBT/GNP5

NTN
HSB014CDBT/GNP5

Spindle & Precision Machine Tool Angular Contact Bearing - Round, 70.000 mm Bore, 110.000 mm OD, 60.000 mm Width, ISO Class 5, Open
Mi Item #09332752
MFR #HSB014CDBT/GNP5
Price$7,112.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB014CDBT/GNP5

Spindle & Precision Machine Tool Angular Contact Bearing - Round, 70.000 mm Bore, 110.000 mm OD, 60.000 mm Width, ISO Class 5, Open
Mi Item #09332752
MFR #HSB014CDBT/GNP5

Mfr description
HSB014CDBT/GNP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,112.62/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 5
  • Weight
    4.233 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Three
  • Country of Origin
    JP
  • Description
    HSB014CDBT/GNP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359658422
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)