Specifications
Dimensions
- Bore Diameter90 mm
- Contact Angle15 °
- Fillet Radius0.0591 in, 1.500 mm
- Inner Ring Width0.9449 in, 24.000 mm
- Outer Ring Width24 mm
- Outside Diameter140 mm
- Overall Width96 mm
- Precision RatingISO Class 4
- Weight10.867 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bearing TypeDuplex Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialNylon
- Cage TypeFiber Glass Reinforced
- Closure TypeOpen
- ConfigurationTwo
- Country of OriginJP
- DescriptionHSB018CDTBT/GLP4 PRECISION
- Harmonization Code8482.10.5028
- Manufacturer Upc Number4547359076271
- Operating Temperature Range-40 to 250 ºF
- Product TypeDuplex Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)