Motion
HSB018CT1DTBT/GLP4

NTN
HSB018CT1DTBT/GLP4

Spindle & Precision Machine Tool Angular Contact Bearing - Round, 90.000 mm Bore, 140.000 mm OD, 96.000 mm Width, ISO Class 4, Open
Mi Item #09332761
MFR #HSB018CT1DTBT/GLP4
Price$15,586.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB018CT1DTBT/GLP4

Spindle & Precision Machine Tool Angular Contact Bearing - Round, 90.000 mm Bore, 140.000 mm OD, 96.000 mm Width, ISO Class 4, Open
Mi Item #09332761
MFR #HSB018CT1DTBT/GLP4

Mfr description
HSB018CT1DTBT/GLP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,586.12/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    96 mm
  • Precision Rating
    ISO Class 4
  • Weight
    52.82 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HSB018CT1DTBT/GLP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359658484
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)