Motion
HSB020CT1DBT+35D#01

NTN
HSB020CT1DBT+35D#01

Spindle & Precision Machine Tool Angular Contact Bearing - Round, 100.000 mm Bore, 150.000 mm OD, 107.000 mm Width, ISO Class 4, Open
MI ITEM #09332765
MFR #HSB020CT1DBT+35D#01
Price$9,878.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB020CT1DBT+35D#01

Spindle & Precision Machine Tool Angular Contact Bearing - Round, 100.000 mm Bore, 150.000 mm OD, 107.000 mm Width, ISO Class 4, Open
MI ITEM #09332765
MFR #HSB020CT1DBT+35D#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,878.33/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    107 mm
  • Precision Rating
    ISO Class 4
  • Weight
    13.675 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Three
  • Country of Origin
    JP
  • Description
    HSB020CT1DBT+35D#01 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359816266
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HSB020CT1DBT+35D#01 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought