Motion
HSB020T1DB/G01P4L

NTN
HSB020T1DB/G01P4L

Duplex Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact Angle, Open
MI ITEM #09332766
MFR #HSB020T1DB/G01P4L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB020T1DB/G01P4L

Duplex Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact Angle, Open
MI ITEM #09332766
MFR #HSB020T1DB/G01P4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HSB020T1DB/G01P4L PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    5.904 lbs
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14500 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    6200 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Maximum RPM (Grease)
    4600 rpm
  • Description
    HSB020T1DB/G01P4L PRECISION
  • Outer Ring Width
    24 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359076325
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought