Motion
HTA012DB/GNP4L

NTN
HTA012DB/GNP4L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
MI ITEM #09332770
MFR #HTA012DB/GNP4L
List Price$4,799.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA012DB/GNP4L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
MI ITEM #09332770
MFR #HTA012DB/GNP4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,799.29/each for your price

Overview

Mfr description
HTA012DB/GNP4L PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    40 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    15600 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    12300 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Inner Ring Width
    0.6496 in, 16.500 mm
  • Maximum RPM (Grease)
    9700 rpm
  • Description
    HTA012DB/GNP4L PRECISION
  • Outer Ring Width
    16.500 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359791211
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text